Motion
681X8X8
USA Sealing Straight Adapter - 1/2 in Self-Align x 1/2 in Male Pipe Rigid, Brass
Mi Item #00334265
MFR #681X8X8
Price$11.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1/2 in Self-Align x 1/2 in Male Pipe Rigid, Brass
Mi Item #00334265
MFR #681X8X8

Mfr description
681 X 8 X 8 MALE CONNECTOR
  • Option of long and short nut
  • Very low cost and reusable
  • Broad selection of styles and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.60/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male NPTF
  • Description Keyword
    1/2 in Self-Align x 1/2 in Male Pipe Rigid
  • End 1 Style
    Self-Align
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)