Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size1/4 in
- Inside Diameter0.312 in
Details
- Adapter Type90° Elbow
- Both Ends Style/TypeCompression to Male NPTF
- Description Keyword3/8 in Self-Align x 1/4 in Male Pipe Rigid
- End 1 StyleSelf-Align
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1/4–18
- MaterialBrass