Overview
Mfr description
691 X 6 X 2 MALE ELBOW
- Easy to assemble, no flaring
- Broad selection of styles and sizes
- Self aligning - no need to disassemble fitting to line up sleeve on tube
- Very low cost and reusable
- Option of long and short nut.
Specifications
- Adapter Type90° Elbow
- End 1 StyleSelf-Align
- End 1 Size3/8 in
- End 2 StyleMale Pipe Rigid
- End 2 Size1/8 in
- End 2 Thread(NPTF) 1/8–27
- Both Ends Style/TypeCompression to Male NPTF
- MaterialBrass
- Inside Diameter0.406 in
- Description Keyword3/8 in Self-Align x 1/8 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data