Overview
Mfr description
691 X 8 MALE ELBOW
- Self aligning - no need to disassemble fitting to line up sleeve on tube
- Broad selection of styles and sizes
- Easy to assemble, no flaring
- Option of long and short nut
- Very low cost and reusable.
Specifications
- Adapter Type90° Elbow
- End 1 StyleSelf-Align
- End 1 Size1/2 in
- End 2 StyleMale Pipe Rigid
- End 2 Size3/8 in
- End 2 Thread(NPTF) 3/8–18
- Both Ends Style/TypeCompression to Male NPTF
- MaterialBrass
- Inside Diameter0.094 in
- Description Keyword1/2 in Self-Align x 3/8 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data