Motion
711X4
USA Sealing Male Run Tee - 7/16 in x 1/8 in x 7/16 in SelfAlign Male Run Tee
Mi Item #00334296
MFR #711X4
Price$21.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Male Run Tee - 7/16 in x 1/8 in x 7/16 in SelfAlign Male Run Tee
Mi Item #00334296
MFR #711X4

Mfr description
711 X 4 MALE RUN TEE
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.76/each

Specifications

Dimensions

  • End 1 Size
    7/16 in
  • End 2 Size
    1/8 in
  • End 3 Size
    7/16 in

Details

  • Adapter Type
    Compression Tee
  • Description Keyword
    7/16 in x 1/8 in x 7/16 in SelfAlign Male Run Tee
  • End 1 Style
    Line/Hose/Tube
  • End 2 Style
    Line/Hose/Tube
  • End 3 Style
    SAE
  • End 3 Thread
    7/16-24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)