Overview
Mfr description
711 X 6 MALE RUN TEE
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeCompression Tee
- End 1 StyleLine/Hose/Tube
- End 1 Size9/16 in
- End 2 StyleLine/Hose/Tube
- End 2 Size1/4 in
- End 3 StyleSAE
- End 3 Size9/16 in
- End 3 Thread9/16-24
- Description Keyword9/16 in x 1/4 in x 9/16 in SelfAlign Male Run Tee
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data