Motion
721X4
USA Sealing Male Branch Tee - 1/4 in Self-Align (2 Sides) x 1/8 in Male Pipe Rigid, Brass
MI ITEM #00334302
MFR #721X4
List Price$52.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Male Branch Tee - 1/4 in Self-Align (2 Sides) x 1/8 in Male Pipe Rigid, Brass
MI ITEM #00334302
MFR #721X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.88/each for your price

Overview

Mfr description
721 X 4 MALE BRANCH TEE
  • Self aligning - no need to disassemble fitting to line up sleeve on tube
  • Very low cost and reusable
  • Broad selection of styles and sizes
  • Easy to assemble, no flaring
  • Option of long and short nut.

Specifications

  • Adapter Type
    Compression Tee
  • End 1 Style
    Self-Align
  • End 1 Size
    1/4 in
  • End 2 Style
    Self-Align
  • End 2 Size
    1/4 in
  • End 3 Style
    Male Pipe Rigid
  • End 3 Size
    1/8 in
  • End 3 Thread
    (NPTF) 1/8–27
  • Material
    Brass
  • Inside Diameter
    0.219 in
  • Description Keyword
    1/4 in Self-Align (2 Sides) x 1/8 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text