Overview
Mfr description
721 X 4 X 4 MALE BRANCH TEE
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeCompression Tee
- End 1 StyleLine/Hose/Tube
- End 1 Size7/16 in
- End 2 StyleLine/Hose/Tube
- End 2 Size7/16 in
- End 3 StyleNPTF
- End 3 Size1/4 in
- End 3 Thread1/4-18
- Description Keyword7/16 in x 7/16 in x 1/4 in SelfAlign Male Branch Tee
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data