Overview
Mfr description
721 X 8 MALE BRANCH TEE
- Self aligning - no need to disassemble fitting to line up sleeve on tube
- Easy to assemble, no flaring
- Option of long and short nut
- Very low cost and reusable
- Broad selection of styles and sizes.
Specifications
- Adapter TypeCompression Tee
- End 1 StyleSelf-Align
- End 1 Size1/2 in
- End 2 StyleSelf-Align
- End 2 Size1/2 in
- End 3 StyleMale Pipe Rigid
- End 3 Size3/8 in
- End 3 Thread(NPTF) 3/8–18
- MaterialBrass
- Description Keyword1/2 in Self-Align (2 Sides) x 3/8 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data