Motion
6100X2
Weatherhead 6100x Series Spare Part Nut
Mi Item #00334316
MFR #6100X2
Price$1.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 6100x Series Spare Part Nut
Mi Item #00334316
MFR #6100X2

Mfr description
6100 X 2 NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.38/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • Height
    0.38 in, 0.6
  • Length
    5, 0.50 in
  • Overall Length
    0.50 in
  • Weight
    0.01 lb, 0.1
  • Width
    0.8, 0.38 in

Details

  • Adapter Type
    Nut
  • Description Keyword
    1/8 in
  • End 1 Thread
    5/16–24
  • Manufacturer Catalog Number
    6100X2
  • Manufacturer Upc Number
    725975768143
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)