Motion
6100X3
Weatherhead 6100x Series Spare Part Nut
MI ITEM #00334319
MFR #6100X3
Your Price$1.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 6100x Series Spare Part Nut
MI ITEM #00334319
MFR #6100X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.38/each(List $1.91)

Overview

Mfr description
6100 X 3 NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Nut
  • End 1 Size
    3/16 in
  • End 1 Thread
    3/8–24
  • Material
    Brass
  • Description Keyword
    3/16 in
  • Manufacturer Catalog Number
    6100X3
  • Width
    0.2, 0.44 in
  • Height
    0.44 in, 0.1
  • Length
    0.2, 0.53 in
  • Manufacturer Upc Number
    725975766484
  • Overall Length
    0.53 in
  • Weight
    0.01 lb, 0.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text