Motion
6100X4
Weatherhead 6100x Series Spare Part Nut
MI ITEM #00334322
MFR #6100X4
Your Price$4.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 6100x Series Spare Part Nut
MI ITEM #00334322
MFR #6100X4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.50/each(List $5.54)

Overview

Mfr description
6100 X 4 NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Nut
  • End 1 Size
    1/4 in
  • End 1 Thread
    7/16–24
  • Material
    Brass
  • Description Keyword
    1/4 in
  • Manufacturer Catalog Number
    6100X4
  • Width
    0.2, 0.50 in
  • Height
    0.50 in, 0.2
  • Length
    0.2, 0.56 in
  • Manufacturer Upc Number
    725975745168
  • Overall Length
    0.56 in
  • Weight
    0.01 lb, 0.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text