Motion
6200X4
Reducer Bushing - 1/4 in SAE Thread x 1/8 in Male Pipe Rigid
MI ITEM #00334337
MFR #6200X4
Your Price$2.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reducer Bushing - 1/4 in SAE Thread x 1/8 in Male Pipe Rigid
MI ITEM #00334337
MFR #6200X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.00/each(List $2.76)

Overview

Mfr description
6200 X 4 MALE CONNECTOR
  • 2-pc construction
  • Easy to assemble, no flaring
  • Fair vibration resistance
  • Eaton, Weatherhead, brass, nut
  • Meets ASA and ASME specifications

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    SAE Thread
  • End 1 Size
    1/4 in
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/8 in
  • End 2 Thread
    (NPTF) 1/8–27
  • Material
    Brass
  • Inside Diameter
    0.219 in
  • Description Keyword
    1/4 in SAE Thread x 1/8 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text