Motion
6400X2
90° Elbow - 1/8 in SAE Thread x 1/8 in Male Pipe Rigid, Brass
MI ITEM #00334346
MFR #6400X2
Your Price$9.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1/8 in SAE Thread x 1/8 in Male Pipe Rigid, Brass
MI ITEM #00334346
MFR #6400X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.79/each(List $12.64)

Overview

Mfr description
6400 X 2 MALE ELBOW
  • Easy to assemble, no flaring
  • Fair vibration resistance
  • Meets ASA and ASME specifications
  • 2-pc construction

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    SAE Thread
  • End 1 Size
    1/8 in
  • End 1 Thread
    (SAE) 5/16–24
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/8 in
  • End 2 Thread
    (NPTF) 1/8–27
  • Material
    Brass
  • Height
    6.2
  • Width
    3.65
  • Length
    5.9
  • Weight
    1.57
  • Description Keyword
    1/8 in SAE Thread x 1/8 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text