Motion
6400X3
90° Elbow - 3/16 in SAE Thread x 1/8 in Male Pipe Rigid, Brass
Mi Item #00334349
MFR #6400X3
Price$25.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 3/16 in SAE Thread x 1/8 in Male Pipe Rigid, Brass
Mi Item #00334349
MFR #6400X3

Mfr description
6400 X 3 MALE ELBOW
  • Easy to assemble, no flaring
  • 2-pc construction
  • Meets ASA and ASME specifications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.89/each

Specifications

Dimensions

  • End 1 Size
    3/16 in
  • End 2 Size
    1/8 in

Details

  • Adapter Type
    90° Elbow
  • Description Keyword
    3/16 in SAE Thread x 1/8 in Male Pipe Rigid
  • End 1 Style
    SAE Thread
  • End 1 Thread
    (SAE) 3/8–24
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)