Motion
6400X4
90° Elbow - 1/4 in SAE Thread x 1/8 in Male Pipe Rigid, Brass
MI ITEM #00334352
MFR #6400X4
Your Price$31.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1/4 in SAE Thread x 1/8 in Male Pipe Rigid, Brass
MI ITEM #00334352
MFR #6400X4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$31.62/each(List $43.63)

Overview

Mfr description
6400 X 4 MALE ELBOW
  • Meets ASA and ASME specifications
  • Easy to assemble, no flaring
  • 2-pc construction
  • Fair vibration resistance

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    SAE Thread
  • End 1 Size
    1/4 in
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/8 in
  • End 2 Thread
    (NPTF) 1/8–27
  • Material
    Brass
  • Height
    0.65
  • Width
    2.45
  • Length
    1.3
  • Weight
    0.095
  • Description Keyword
    1/4 in SAE Thread x 1/8 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text