Motion
1262X4
USA Sealing Straight Adapter - 1/4 in Polyline Flareless x 1/4 in Polyline Flareless, Brass
MI ITEM #00334389
MFR #1262X4
Price$13.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1/4 in Polyline Flareless x 1/4 in Polyline Flareless, Brass
MI ITEM #00334389
MFR #1262X4

Mfr description
1262 X 4 UNION
  • Captive sleeve, pre-assembled for installation and can be reassembled
  • No flaring of tubing required
  • Easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.63/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • Length
    0.18

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Compression
  • Description Keyword
    1/4 in Polyline Flareless x 1/4 in Polyline Flareless
  • End 1 Style
    Polyline Flareless
  • End 2 Style
    Polyline Flareless
  • Material
    Brass
  • Maximum Operating Pressure
    500 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)