Motion
1262X6
USA Sealing Straight Adapter - 3/8 in Polyline Flareless x 3/8 in Polyline Flareless, Brass
MI ITEM #00334391
MFR #1262X6
Your Price$16.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 3/8 in Polyline Flareless x 3/8 in Polyline Flareless, Brass
MI ITEM #00334391
MFR #1262X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.58/each(List $22.88)

Overview

Mfr description
1262 X 6 UNION
  • Excellent vibration resistance
  • Easy installation
  • No flaring of tubing required
  • Captive sleeve, pre-assembled for installation and can be reassembled.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Polyline Flareless
  • End 1 Size
    3/8 in
  • End 2 Style
    Polyline Flareless
  • End 2 Size
    3/8 in
  • Both Ends Style/Type
    Compression to Compression
  • Material
    Brass
  • Maximum Operating Pressure
    500 psi
  • Description Keyword
    3/8 in Polyline Flareless x 3/8 in Polyline Flareless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text