Motion
1264X4
USA Sealing Union Tee - 1/4 in Polyline Flareless (3 Sides), Brass
Mi Item #00334400
MFR #1264X4
Price$35.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Union Tee - 1/4 in Polyline Flareless (3 Sides), Brass
Mi Item #00334400
MFR #1264X4

Mfr description
1264 X 4 UNION TEE
  • Excellent vibration resistance
  • No flaring of tubing required
  • Captive sleeve, pre-assembled for installation and can be reassembled
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.28/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • End 3 Size
    1/4 in

Details

  • Adapter Type
    Compression Tee
  • Description Keyword
    1/4 in Polyline Flareless (3 Sides)
  • End 1 Style
    Polyline Flareless
  • End 2 Style
    Polyline Flareless
  • End 3 Style
    Polyline Flareless
  • Material
    Brass
  • Maximum Operating Pressure
    500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)