Motion
1264X6
USA Sealing Union Tee - 3/8 in Polyline Flareless (3 Sides), Brass
MI ITEM #00334402
MFR #1264X6
Price$59.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Union Tee - 3/8 in Polyline Flareless (3 Sides), Brass
MI ITEM #00334402
MFR #1264X6

Mfr description
1264 X 6 UNION TEE
  • Captive sleeve, pre-assembled for installation and can be reassembled
  • No flaring of tubing required
  • Easy installation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.35/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • End 3 Size
    3/8 in

Details

  • Adapter Type
    Compression Tee
  • Description Keyword
    3/8 in Polyline Flareless (3 Sides)
  • End 1 Style
    Polyline Flareless
  • End 2 Style
    Polyline Flareless
  • End 3 Style
    Polyline Flareless
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)