Motion
1268X4
USA Sealing Straight Tubing Fitting - 1/4 in Polyline Flareless x 1/8 in Male Pipe Rigid, Brass
MI ITEM #00334447
MFR #1268X4
Price$9.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Tubing Fitting - 1/4 in Polyline Flareless x 1/8 in Male Pipe Rigid, Brass
MI ITEM #00334447
MFR #1268X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.28/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/8 in
  • Hex Size
    7/16 in
  • Length
    0.3

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male NPTF
  • Description Keyword
    1/4 in Polyline Flareless x 1/8 in Male Pipe Rigid
  • End 1 Style
    Polyline Flareless
  • End 2 Style
    Male Pipe Rigid
  • Material
    Brass
  • Maximum Operating Pressure
    500 psi

Overview

Mfr description
1268 X 4 MALE CONNECTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text