Motion
1268X6
USA Sealing Straight Adapter - 3/8 in Polyline Flareless x 1/4 in Male Pipe Rigid, Brass
Mi Item #00334453
MFR #1268X6
Price$12.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 3/8 in Polyline Flareless x 1/4 in Male Pipe Rigid, Brass
Mi Item #00334453
MFR #1268X6

Mfr description
1268 X 6 MALE CONNECTOR
  • Excellent vibration resistance
  • Easy installation
  • Captive sleeve, pre-assembled for installation and can be reassembled
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.25/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    1/4 in
  • Length
    0.4

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male NPTF
  • Description Keyword
    3/8 in Polyline Flareless x 1/4 in Male Pipe Rigid
  • End 1 Style
    Polyline Flareless
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • Material
    Brass
  • Maximum Operating Pressure
    500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)