Motion
1268X8
USA Sealing Straight Adapter - 1/2 in Polyline Flareless x 3/8 in Male Pipe Rigid, Brass
MI ITEM #00334457
MFR #1268X8
Price$26.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1/2 in Polyline Flareless x 3/8 in Male Pipe Rigid, Brass
MI ITEM #00334457
MFR #1268X8

Mfr description
1268 X 8 MALE CONNECTOR
  • No flaring of tubing required
  • Easy installation
  • Excellent vibration resistance
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.26/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male NPTF
  • Description Keyword
    1/2 in Polyline Flareless x 3/8 in Male Pipe Rigid
  • End 1 Style
    Polyline Flareless
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–18
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)