Motion
3300X12
Reducer Coupling - 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid, Brass
Mi Item #00334478
MFR #3300X12
Price$31.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reducer Coupling - 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid, Brass
Mi Item #00334478
MFR #3300X12

Mfr description
3300 X 12 COUPLING
  • Dry seal pipe threads (NPTF)
  • Meets specifications and standards of ASA, ASME, and SAE
  • Large range of sizes and configurations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.72/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 NPTF
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 NPTF
  • Inside Diameter
    0.906 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • Material
    Brass
  • Maximum Operating Pressure
    1200 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)