Motion
3950X8
Cross - 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid
Mi Item #00334580
MFR #3950X8
Price$64.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross - 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid
Mi Item #00334580
MFR #3950X8

Mfr description
3950 X 8 CROSS
  • Dry seal pipe threads
  • Large range of sizes and configurations
  • Fair vibration resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.72/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • End 3 Size
    1/2 in
  • End 4 Size
    1/2 in
  • Inside Diameter
    0.7 in

Details

  • Description Keyword
    1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • End 3 Style
    Female Pipe Rigid
  • End 3 Thread
    (NPTF) 1/2–14
  • End 4 Style
    Female Pipe Rigid
  • End 4 Thread
    (NPTF) 1/2–14
  • Material
    Brass
  • Maximum Operating Pressure
    1200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)