Motion
602X3
Male Branch Tee - 3/16 in Female Inverted Flare x 3/16 in Female Inverted Flare x 3/16 in Male Pipe Rigid
MI ITEM #00334581
MFR #602X3
Price$10.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Branch Tee - 3/16 in Female Inverted Flare x 3/16 in Female Inverted Flare x 3/16 in Male Pipe Rigid
MI ITEM #00334581
MFR #602X3

Mfr description
602 X 3 MALE BRANCH TEE
  • Compact, excellent vibration life
  • Seats and threads are internal and protected
  • Short nut affords very close tube bends
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.64/each

Specifications

Dimensions

  • End 1 Size
    3/16 in
  • End 2 Size
    3/16 in
  • End 3 Size
    3/16 in

Details

  • Adapter Type
    Male Branch Tee
  • Description Keyword
    3/16 in Female Inverted Flare x 3/16 in Female Inverted Flare x 3/16 in Male Pipe Rigid
  • End 1 Style
    Female Inverted Flare
  • End 2 Style
    Female Inverted Flare
  • End 3 Style
    Male Pipe Rigid
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)