Motion
3950X6
Cross Adapters - 3/8 in Female (NPTF) 3/8-18 x (4)
MI ITEM #00334590
MFR #3950X6
Your Price$26.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross Adapters - 3/8 in Female (NPTF) 3/8-18 x (4)
MI ITEM #00334590
MFR #3950X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.90/each(List $30.93)

Overview

Mfr description
3950 X 6 CROSS
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • End 1 Style
    Female Pipe Rigid
  • Adapter Type
    Cross
  • End 1 Type
    Female
  • End 1 Size
    3/8 in
  • End 1 Thread
    (NPTF) 3/8-18
  • End 2 Style
    Female Pipe Rigid
  • End 2 Type
    NPT
  • End 2 Size
    3/8 in
  • End 2 Thread
    (NPTF) 3/8-18
  • End 3 Size
    3/8 in
  • End 3 Style
    Female
  • End 3 Thread
    (NPTF) 3/8-18
  • End 4 Size
    3/8 in
  • End 4 Style
    Female
  • End 4 Thread
    (NPTF) 3/8-18
  • Material
    Brass
  • Maximum Operating Pressure
    1200 psi
  • Inside Diameter
    0.343 inch
  • Length
    1.620 in
  • Description Keyword
    3/8 in Female (NPTF) 3/8-18 x (4)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text