Overview
Mfr description
B 7205 X 8 FITTING
- Carbon Steel
- Meets ASA, ASME, SAE, MS specifications and standards
- Broad selection of styles and sizes
- No tube flaring
- Used with heavy wall tubing
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFlareless Ermeto
- End 1 Size1/2 in
- End 2 StyleMale Pipe Rigid
- End 2 Size3/8 in
- End 2 Thread(NPTF) 3/8–18
- Both Ends Style/TypeCompression to Male NPTF
- MaterialSteel
- Description Keyword1/2 in Flareless Ermeto x 3/8 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data