Motion
3325X2
Hex Nipple - 1/8 in Male Pipe Rigid x 1/8 in Male Pipe Rigid, Brass
MI ITEM #00334624
MFR #3325X2
Price$2.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Nipple - 1/8 in Male Pipe Rigid x 1/8 in Male Pipe Rigid, Brass
MI ITEM #00334624
MFR #3325X2

Mfr description
3325 X 2 HEX NIPPLE
  • Dryseal pipe threads (NPTF)
  • Large range of sizes and configurations
  • Fair vibration resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.20/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 1 Size Type
    1/8 NPTF
  • End 2 Size
    1/8 in
  • End 2 Size Type
    1/8 NPTF
  • Height
    0.6
  • Inside Diameter
    0.312 in
  • Length
    0.4
  • Overall Length
    0.97 in
  • Weight
    0.033
  • Width
    0.4

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/8 in Male Pipe Rigid x 1/8 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • Material
    Brass
  • Maximum Operating Pressure
    1200 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)