Motion
3325X12
Hex Nipple - 3/4 in Male Pipe Rigid x 3/4 in Male Pipe Rigid, Brass
Mi Item #00334637
MFR #3325X12
Price$23.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Nipple - 3/4 in Male Pipe Rigid x 3/4 in Male Pipe Rigid, Brass
Mi Item #00334637
MFR #3325X12

Mfr description
3325 X 12 HEX NIPPLE
  • Dryseal pipe threads (NPTF)
  • Large range of sizes and configurations
  • Fair vibration resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.51/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 NPTF
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 NPTF
  • Height
    1.5
  • Inside Diameter
    0.75 in
  • Length
    0.6
  • Weight
    0.2
  • Width
    2.4

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    3/4 in Male Pipe Rigid x 3/4 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • Material
    Brass
  • Maximum Operating Pressure
    1200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)