Motion
702X2
Union Tee - 1/8 in Female Inverted Flare x 1/8 in Female Inverted Flare x 1/8 in Female Inverted Flare
Mi Item #00334639
MFR #702X2
Price$41.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Union Tee - 1/8 in Female Inverted Flare x 1/8 in Female Inverted Flare x 1/8 in Female Inverted Flare
Mi Item #00334639
MFR #702X2

Mfr description
702 X 2 UNION TEE
  • Seats and threads are internal and protected
  • Very low cost and reusable
  • Compact, excellent vibration life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.15/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/8 in
  • End 3 Size
    1/8 in

Details

  • Adapter Type
    Union Tee
  • Description Keyword
    1/8 in Female Inverted Flare x 1/8 in Female Inverted Flare x 1/8 in Female Inverted Flare
  • End 1 Style
    Female Inverted Flare
  • End 2 Style
    Female Inverted Flare
  • End 3 Style
    Female Inverted Flare
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)