Specifications
Dimensions
- Bore Diameter2.0000 in
Details
- Body MaterialCarbon Steel
- Body TypeStraight
- Cylinder StyleType D Coupler
- Port GenderFemale
- Port Thread StandardNPT
- Product TypeTie Rod Air Cylinders
- SeriesAndrews
- TypeType D Coupler
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)