Motion
652X3
Female Branch Tee - 3/16 in Female Inverted Flare x 3/16 in Female Inverted Flare x 1/8 in Female Pipe Rigid
MI ITEM #00334709
MFR #652X3
Price$11.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Branch Tee - 3/16 in Female Inverted Flare x 3/16 in Female Inverted Flare x 1/8 in Female Pipe Rigid
MI ITEM #00334709
MFR #652X3

Mfr description
652 X 3 FEMALE BRANCH TEE
  • Short nut affords very close tube bends
  • Very low cost and reusable
  • Compact, excellent vibration life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.66/each

Specifications

Dimensions

  • End 1 Size
    3/16 in
  • End 2 Size
    3/16 in
  • End 3 Size
    1/8 in

Details

  • Adapter Type
    Tee
  • Description Keyword
    3/16 in Female Inverted Flare x 3/16 in Female Inverted Flare x 1/8 in Female Pipe Rigid
  • End 1 Style
    Female Inverted Flare
  • End 1 Thread
    3/8–24
  • End 2 Style
    Female Inverted Flare
  • End 2 Thread
    3/8–24
  • End 3 Style
    Female Pipe Rigid
  • End 3 Thread
    1/8–27
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)