Motion
KHN442
King Hex Nipple for 2-Clamps 1/2 Hose x
Mi Item #00334716
MFR #KHN442
Price$20.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
King Hex Nipple for 2-Clamps 1/2 Hose x
Mi Item #00334716
MFR #KHN442

Mfr description
KHN442 NIPPLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.42/each

Specifications

Dimensions

  • Thread Size
    1/2 in

Details

  • Body Material
    Steel
  • Material
    Plated Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)