Motion
BFM478
Brass Crimping Ferrule - Brass Material, 0.478 in ID, 0.02 in Thick, 11/16 in Overall Length
Mi Item #00334732
MFR #BFM478
Price$0.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brass Crimping Ferrule - Brass Material, 0.478 in ID, 0.02 in Thick, 11/16 in Overall Length
Mi Item #00334732
MFR #BFM478

Mfr description
BFM-478 FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.66/each

Specifications

Dimensions

  • Overall Length
    11/16 in
  • Weight
    0.01 lbs

Details

  • Body Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)