Motion
BFM562
Brass Crimping Ferrule - Brass Material, 0.562 in ID, 0.02 in Thick, 1 in Overall Length
Mi Item #00334735
MFR #BFM562
Price$0.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brass Crimping Ferrule - Brass Material, 0.562 in ID, 0.02 in Thick, 1 in Overall Length
Mi Item #00334735
MFR #BFM562

Mfr description
BFM-562 FERRULE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.98/each

Specifications

Dimensions

  • Overall Length
    1 in
  • Weight
    0.01 lbs

Details

  • Body Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)