Motion
BFM625
Brass Crimping Ferrule - Brass Material, 5/8 in ID, 0.02 in Thick, 1 in Overall Length
Mi Item #00334740
MFR #BFM625
Price$1.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brass Crimping Ferrule - Brass Material, 5/8 in ID, 0.02 in Thick, 1 in Overall Length
Mi Item #00334740
MFR #BFM625

Mfr description
BFM-625 FERRULE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.19/each

Specifications

Dimensions

  • Overall Length
    1 in
  • Weight
    0.02 lbs

Details

  • Body Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)