Motion
3150X6
Plug - 3/8 in Male Pipe Rigid, (NPTF) 3/8–18 Thread, Brass
MI ITEM #00334755
MFR #3150X6
Your Price$3.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 3/8 in Male Pipe Rigid, (NPTF) 3/8–18 Thread, Brass
MI ITEM #00334755
MFR #3150X6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.89/each(List $4.82)

Overview

Mfr description
3150 X 6 SLOTTED PLUG
  • Large range of sizes and configurations
  • Meets specifications and standards of ASA, ASME, and SAE
  • Dryseal pipe threads (NPTF)
  • Fair vibration resistance.

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male Pipe Rigid
  • End 1 Size
    3/8 in
  • End 1 Thread
    (NPTF) 3/8–18
  • Material
    Brass
  • Description Keyword
    3/8 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text