Motion
1261X4A
USA Sealing Polyline Flareless Nut & Plastic Sleeve - Brass Material
MI ITEM #00334762
MFR #1261X4A
Your Price$1.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Polyline Flareless Nut & Plastic Sleeve - Brass Material
MI ITEM #00334762
MFR #1261X4A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.39/each(List $1.88)

Overview

Mfr description
1261 X 4 A NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Nut
  • End 1 Size
    1/4 in
  • Material
    Brass
  • Manufacturer Catalog Number
    1261X4A
  • Width
    0.44 in
  • Height
    0.44 in
  • Length
    0.34 in
  • Manufacturer Upc Number
    725975037003
  • Overall Length
    0.34 in
  • Weight
    0.01 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text