Motion
1260X4
USA Sealing Polyline Flareless Sleeve - 1/4 in Tube, Plastic
Mi Item #00334763
MFR #1260X4
Price$0.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Polyline Flareless Sleeve - 1/4 in Tube, Plastic
Mi Item #00334763
MFR #1260X4

Mfr description
1260 X 4 SLEEVE
  • Excellent vibration resistance
  • Captive sleeve, pre-assembled for installation and can be reassembled
  • No flaring of tubing required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.16/each

Specifications

Dimensions

  • Inside Diameter
    0.259 in
  • Tube Size
    1/4 in

Details

  • Adapter Type
    Polyline Flareless Sleeve
  • Material
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)