Motion
1260X5
USA Sealing Polyline Flareless Sleeve - 5/16 in Tube, Plastic
Mi Item #00334764
MFR #1260X5
Price$0.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Polyline Flareless Sleeve - 5/16 in Tube, Plastic
Mi Item #00334764
MFR #1260X5

Mfr description
1260 X 5 SLEEVE
  • No flaring of tubing required
  • Easy installation
  • Captive sleeve, pre-assembled for installation and can be reassembled
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.39/each

Specifications

Dimensions

  • Inside Diameter
    0.321 in
  • Length
    0.3
  • Tube Size
    5/16 in

Details

  • Adapter Type
    Polyline Flareless Sleeve
  • Material
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)