Motion
1260X6
USA Sealing Polyline Flareless Sleeve - 3/8 in Tube, Plastic
Mi Item #00334765
MFR #1260X6
Price$0.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Polyline Flareless Sleeve - 3/8 in Tube, Plastic
Mi Item #00334765
MFR #1260X6

Mfr description
1260 X 6 SLEEVE
  • No flaring of tubing required
  • Easy installation
  • Captive sleeve, pre-assembled for installation and can be reassembled
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.24/each

Specifications

Dimensions

  • Inside Diameter
    0.384 in
  • Tube Size
    3/8 in

Details

  • Adapter Type
    Polyline Flareless Sleeve
  • Material
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)