Motion
1260X8
USA Sealing Polyline Flareless Sleeve - 1/2 in Tube, Plastic
MI ITEM #00334766
MFR #1260X8
List Price$1.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Polyline Flareless Sleeve - 1/2 in Tube, Plastic
MI ITEM #00334766
MFR #1260X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.61/each for your price

Overview

Mfr description
1260 X 8 SLEEVE
  • No flaring of tubing required
  • Easy installation
  • Captive sleeve, pre-assembled for installation and can be reassembled
  • Excellent vibration resistance.

Specifications

  • Adapter Type
    Polyline Flareless Sleeve
  • Tube Size
    1/2 in
  • Material
    Plastic
  • Inside Diameter
    0.509 in
  • Length
    0.42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text