Motion
1261X6
Weatherhead 1261x Series Spare Part Nut
MI ITEM #00334767
MFR #1261X6
Price$1.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 1261x Series Spare Part Nut
MI ITEM #00334767
MFR #1261X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.70/each

Specifications

Dimensions

  • Height
    0.56 in
  • Length
    0.38 in
  • Overall Length
    0.38 in
  • Weight
    0.01 lb
  • Width
    0.56 in

Details

  • Adapter Type
    Nut
  • Manufacturer Catalog Number
    1261X6
  • Manufacturer Upc Number
    725975037041
  • Material
    Brass

Overview

Mfr description
1261 X 6 NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought