Motion
A6760S
USA Sealing Flow Control Adapters - Brass
Mi Item #00334820
MFR #A6760S
Price$77.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Flow Control Adapters - Brass
Mi Item #00334820
MFR #A6760S

Mfr description
A6760S COMPRESSION STRAIGHTWAY VALVE
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.36/each

Specifications

Dimensions

  • Hex Size
    0.562 in

Details

  • Adapter Type
    Flow Control Adapters
  • End 1 Style
    NPTF
  • End 2 Style
    Male
  • End 2 Thread
    1/4-18
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)