Overview
Mfr description
530 STRAIGHTWAY S.A.E. VALVE
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter Type20500
- MaterialBrass
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data