Overview
Mfr description
695 STRAIGHTWAY S.A.E. VALVE
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeFlow Control Adapters
- End 1 StyleNPTF
- End 1 Size1/4 in
- End 1 Thread1/4-18
- End 2 StyleSAE
- End 2 Size5/16 in
- End 2 Thread1/2-20
- Both Ends Style/TypeNeedle valve
- MaterialBrass
- Description Keyword1/4 in NPTF x 5/16 in SAE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data