Motion
330
USA Sealing Eaton Flow Control Adapters Needle Valves SAE 45° Flare Angle - -04 in 1/4-18 NPTF x -06 5/8-18 SAE
MI ITEM #00334867
MFR #330
List Price$47.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Eaton Flow Control Adapters Needle Valves SAE 45° Flare Angle - -04 in 1/4-18 NPTF x -06 5/8-18 SAE
MI ITEM #00334867
MFR #330

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$47.69/each for your price

Overview

Mfr description
330 S.A.E. ANGLE VALVE
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    SAE 45° Flare Angle
  • End 1 Style
    NPTF
  • End 1 Size
    -04 in
  • End 1 Thread
    1/4-18
  • End 2 Style
    SAE
  • End 2 Size
    -06
  • End 2 Thread
    5/8-18
  • Hex Size
    0.562 in
  • Both Ends Style/Type
    NPTF X SAE
  • Description Keyword
    -04 in 1/4-18 NPTF x -06 5/8-18 SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text