Overview
Mfr description
6820 FEMALE TO MALE PIPE VALVE
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeMale to Female Pipe Needle Valve
- End 1 StylePTF SAE Short
- End 1 Size1/8 in
- End 1 Thread1/8-27
- End 2 StylePTF SAE Short
- End 2 Size1/8 in
- End 2 Thread1/8-27
- Both Ends Style/TypePTF SAE Short X PTF SAE Short
- Length0.7
- Description Keyword1/8 in 1/8-27 PTF SAE Short x 1/8 in 1/8-27 PTF SAE Short
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data