Motion
6825
Hydraulic Needle Valve - Non-Flange Line Mount, 150 psi, +248 °F, Brass
MI ITEM #00334890
MFR #6825
Price$68.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Needle Valve - Non-Flange Line Mount, 150 psi, +248 °F, Brass
MI ITEM #00334890
MFR #6825

Mfr description
6825 FEMALE TO MALE PIPE VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.39/each

Specifications

Dimensions

  • Overall Length
    1.87 in

Details

  • Actuation
    Hydraulic
  • Body Material
    Brass
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +248 °F
  • Maximum Operating Pressure
    150 psi
  • Mounting Type
    Non-Flange Line
  • Pressure Compensation
    Non Compensated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)